Wire Shelf, 1-1/8 H x 24 W x 48 in. D, PK5

METRO| Zoro #: G1570195| Mfr #: 2448NS

$1414.16 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Wire Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570195 Mfr #: 2448NS
Width: 48"Item: Wire Shelf
Adjustment Type: Split SleeveColor: Silver
Depth: 24"Capacity: 800 lb.
Lip Height: 1/4"Finish: Stainless steel
Material: Stainless SteelCountry of Origin (subject to change): Mexico

Description

Wire Shelf, Wire Shelving Material Stainless Steel, Overall Depth 24 In., Overall Width 48 In., Shelf Capacity 800 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/4 In., Color Silver, Wire Shelving Finish Stainless Steel, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews