KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelf, 1-1/8H x 48W x 36 in.D, PK5

METRO| Zoro #: G0706395| Mfr #: 3648NS

$1908.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Adjustment Type: Split Sleeve
Width: 48"
Item: Wire Shelf
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706395 Mfr #: 3648NS
Adjustment Type: Split SleeveWidth: 48"
Item: Wire ShelfDepth: 36"
Capacity: 800 lb.Lip Height: 1/4"
Color: SilverMaterial: Stainless Steel
Finish: EpoxyCountry of Origin (subject to change): Mexico

Description

Wire Shelf, Wire Shelving Material Stainless Steel, Overall Depth 36 In., Overall Width 48 In., Shelf Capacity 800 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/4 In., Color Silver, Wire Shelving Finish Stainless Steel, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews