Wire Shelf, 48 W x 18 in. D, PK5

METRO |Zoro #: G0639913|Mfr #: A1848NK3

$257.66 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0639913 Mfr #: A1848NK3
Adjustment Type: Quick Corner ReleaseItem: Wire Shelf
Material: SteelColor: Green
Item: Wire ShelfWidth: 48"
Depth: 18"Finish: Epoxy
Capacity: 800 lb.Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 18 In., Width 48 In., Capacity 800 lb., Adjustment Type Quick Corner Release, Color Green, Finish Epoxy, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.