LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wire Shelf, 48 W x 36 in. D, PK5

METRO| Zoro #: G1976073| Mfr #: 3648NC-5

$694.94 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1976073 Mfr #: 3648NC-5
Adjustment Type: Split SleeveItem: Wire Shelf
Material: steelItem: Wire Shelf
Width: 48"Depth: 36"
Color: silverFinish: Chrome plated
Capacity: 800 lb.Country of Origin (subject to change): Multiple

Product Description

Wire Shelf, Material Steel, Depth 36 In., Width 48 In., Capacity 800 lb., Adjustment Type Split Sleeve, Color Silver, Finish Chrome Plated, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.