Wire Shelf, 54 W x 24 in. D, PK5

METRO| Zoro #: G1125354| Mfr #: A2454NC

$574.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1125354 Mfr #: A2454NC
Material: SteelItem: Wire Shelf
Adjustment Type: Quick Corner ReleaseColor: Silver
Item: Wire ShelfWidth: 54"
Depth: 24"Finish: Chrome Plated
Capacity: 600 lb.Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 24 In., Width 54 In., Capacity 600 lb., Adjustment Type Quick Corner Release, Color Silver, Finish Chrome Plated, Package Quantity 5
Save 15%. Sign up for Z-mail.