KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelf, 1-1/8 H x 18 W x 60 in. D, PK5

METRO| Zoro #: G1680375| Mfr #: 1860NBL

$558.40 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Item: Wire Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1680375 Mfr #: 1860NBL
Width: 60"Item: Wire Shelf
Adjustment Type: Split SleeveColor: Black
Depth: 18"Capacity: 600 lb.
Lip Height: 1/4"Finish: Epoxy
Material: steelCountry of Origin (subject to change): Mexico

Description

Wire Shelf, Wire Shelving Material Steel, Overall Depth 18 In., Overall Width 60 In., Shelf Capacity 600 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/4 In., Color Black, Wire Shelving Finish Epoxy, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews