KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelf, 1-1/8 H x 18 W x 60 in. D, PK5

METRO| Zoro #: G1008357| Mfr #: 1860NK3

$582.42 /pk

This item ships free. Details.Standard ground shipping.
Details:
Adjustment Type: Split Sleeve
Width: 60"
Item: Wire Shelf
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008357 Mfr #: 1860NK3
Adjustment Type: Split SleeveWidth: 60"
Item: Wire ShelfDepth: 18"
Capacity: 600 lb.Lip Height: 1/4"
Color: GreenMaterial: steel
Finish: EpoxyCountry of Origin (subject to change): Multiple

Description

Wire Shelf, Wire Shelving Material Antimicrobial Steel, Overall Depth 18 In., Overall Width 60 In., Shelf Capacity 600 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/4 In., Color Green, Wire Shelving Finish Epoxy, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews