DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wire Shelf, 1-1/8 H x 24 W x 60 in. D, PK5

METRO| Zoro #: G1294255| Mfr #: 2460NBL

$627.07 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Color: Black
Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294255 Mfr #: 2460NBL
Width: 60"Color: Black
Material: SteelLip Height: 1/4"
Adjustment Type: Split SleeveFinish: Epoxy
Depth: 24"Item: Wire Shelf
Capacity: 600 lb.Country of Origin (subject to change): Mexico

Description

Wire Shelf, Wire Shelving Material Steel, Overall Depth 24 In., Overall Width 60 In., Shelf Capacity 600 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/4 In., Color Black, Wire Shelving Finish Epoxy, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews