Metro

Wire Shelf, 24"D x 60"W x 1-1/8"H, Silver


$1,047.99
/pk 5, $209.60/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 24"
  • Height 1-1/8"
  • Material 304 Stainless Steel
  • Number of Shelves 5
  • Color Silver
See all product information