KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Industrial Wire Shelving, PK5

METRO| Zoro #: G2079332| Mfr #: A2460NS

$1366.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Includes: Plastic Wedges, Sleeves
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079332 Mfr #: A2460NS
Width: 60"Includes: Plastic Wedges, Sleeves
Color: SilverWire Shelving Type: Starter
Wire Shelving Material: Stainless SteelHeight: 74 to 86"
Number of Shelves: 5Wire Shelving Finish: Stainless Steel
Item: Wire ShelfDepth: 24"
Shelf Adjustments: 1"Standards: NSF, ISO 9001-9002
Shelf Capacity: 600 lb.Country of Origin (subject to change): Mexico

Description

Wire Shelf, Wire Shelving Material Stainless Steel, Overall Depth 24 In., Overall Width 60 In., Shelf Capacity 600 lb., Wire Shelf Adjustment Type Quick Adjust Lever, Color Silver, Wire Shelving Finish Stainless Steel, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews