Wire Shelf, 60 W x 18 in. D, PK5

METRO| Zoro #: G1150055| Mfr #: A1860NC-5

$411.19 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1150055 Mfr #: A1860NC-5
Finish: Chrome PlatedAdjustment Type: Quick Corner Release
Item: Wire ShelfMaterial: Steel
Color: SilverDepth: 18"
Capacity: 600 lb.Width: 60"
Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 18 In., Width 60 In., Capacity 600 lb., Adjustment Type Quick Corner Release, Color Silver, Finish Chrome Plated, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.