Wire Shelf, 60 W x 18 in. D, PK5

METRO| Zoro #: G1858945| Mfr #: A1860NK3

$616.53 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1858945 Mfr #: A1860NK3
Adjustment Type: Quick Corner ReleaseWidth: 60"
Material: SteelItem: Wire Shelf
Finish: EpoxyDepth: 18"
Color: GreenCapacity: 600 lb.
Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 18 In., Width 60 In., Capacity 600 lb., Adjustment Type Quick Corner Release, Color Green, Finish Epoxy, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.