Wire Shelf, 60 W x 24 D, PK5

METRO| Zoro #: G0575111| Mfr #: A2460NC-5

$487.09 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0575111 Mfr #: A2460NC-5
Adjustment Type: Quick Corner ReleaseItem: Wire Shelf
Material: steelColor: silver
Item: Wire ShelfWidth: 60"
Depth: 24"Finish: Chrome Plated
Capacity: 600 lb.Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 24 In., Width 60 In., Capacity 600 lb., Adjustment Type Quick Corner Release, Color Silver, Finish Chrome Plated, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.