Wire Shelf, 1-1/8 H x 18 W x 72 in. D, PK5

METRO| Zoro #: G2399853| Mfr #: 1872NK3

$638.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Color: Green
Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399853 Mfr #: 1872NK3
Width: 72"Color: Green
Material: SteelLip Height: 1/4"
Adjustment Type: Split SleeveFinish: Epoxy
Depth: 18"Item: Wire Shelf
Capacity: 600 lb.Country of Origin (subject to change): Multiple

Description

Wire Shelf, Wire Shelving Material Antimicrobial Steel, Overall Depth 18 In., Overall Width 72 In., Shelf Capacity 600 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/4 In., Color Green, Wire Shelving Finish Epoxy, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews