*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjustable Industrial Wire Shelving, PK5

METRO| Zoro #: G1822651| Mfr #: A1872NS

$2053.13 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Includes: Plastic Sleeves, Wedges
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822651 Mfr #: A1872NS
Width: 72"Includes: Plastic Sleeves, Wedges
Color: SilverWire Shelving Type: Starter
Wire Shelving Material: Stainless SteelHeight: 74 to 86"
Number of Shelves: 5Wire Shelving Finish: Stainless Steel
Item: Wire ShelfDepth: 18"
Shelf Adjustments: 1"Standards: NSF, ISO 9001-9002
Shelf Capacity: 600 lb.Country of Origin (subject to change): Mexico

Description

Wire Shelf, Wire Shelving Material Stainless Steel, Overall Depth 18 In., Overall Width 72 In., Shelf Capacity 600 lb., Wire Shelf Adjustment Type Quick Adjust Lever, Color Silver, Wire Shelving Finish Stainless Steel, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews