KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelf, 1-1/8 H x 72 W x 24 in. D, PK5

METRO| Zoro #: G1966465| Mfr #: 2472NK3

$650.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Item: Wire Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966465 Mfr #: 2472NK3
Width: 72"Item: Wire Shelf
Adjustment Type: Split SleeveColor: Green
Depth: 24"Capacity: 600 lb.
Lip Height: 1/4"Finish: Epoxy
Material: steelCountry of Origin (subject to change): Multiple

Description

Wire Shelf, Wire Shelving Material Antimicrobial Steel, Overall Depth 24 In., Overall Width 72 In., Shelf Capacity 600 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/4 In., Color Green, Wire Shelving Finish Epoxy, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews