KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelf, 1-1/8H x 72W x 36 in.D, PK5

METRO| Zoro #: G0455472| Mfr #: 3672NS

$2628.55 /pk

This item ships free. Details.Standard ground shipping.
Details:
Adjustment Type: Split Sleeve
Width: 72"
Item: Wire Shelf
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455472 Mfr #: 3672NS
Adjustment Type: Split SleeveWidth: 72"
Item: Wire ShelfDepth: 36"
Capacity: 600 lb.Lip Height: 1/4"
Color: SilverMaterial: Stainless Steel
Finish: EpoxyCountry of Origin (subject to change): Mexico

Description

Wire Shelf, Wire Shelving Material Stainless Steel, Overall Depth 36 In., Overall Width 72 In., Shelf Capacity 600 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/4 In., Color Silver, Wire Shelving Finish Stainless Steel, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews