SMALL BUSINESS SALE25% OFF 4 CATEGORIESENTER CODE: MAYSAVEMAY 1–2SEE DETAILS AND CATEGORIES

Wire Shelf, 72 W x 18 in. D, PK5

METRO| Zoro #: G1094362| Mfr #: A1872NC-5

$571.01 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094362 Mfr #: A1872NC-5
Adjustment Type: Quick Corner ReleaseItem: Wire Shelf
Material: SteelColor: Silver
Item: Wire ShelfWidth: 72"
Depth: 18"Finish: Chrome Plated
Capacity: 600 lb.Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 18 In., Width 72 In., Capacity 600 lb., Adjustment Type Quick Corner Release, Color Silver, Finish Chrome Plated, Package Quantity 5

Product Reviews