LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wire Shelf, 72 W x 24 in. D, PK5

METRO| Zoro #: G1470332| Mfr #: A2472NK3

$813.61 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1470332 Mfr #: A2472NK3
Material: steelItem: Wire Shelf
Finish: EpoxyDepth: 24"
Color: greenCapacity: 600 lb.
Adjustment Type: Quick Corner ReleaseWidth: 72"
Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 24 In., Width 72 In., Capacity 600 lb., Adjustment Type Quick Corner Release, Color Green, Finish Epoxy, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.