Skip to Main Content
customer-service Help
Metro

Wire Shelf Post 7"H, Steel

Metro Wire Shelf Post 7"H,  Steel 7UPS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.58
  • Item: Wire Shelf Post
  • Wire Shelf Adjustment Type: Split Sleeve
  • Color: Silver
See full product details
Orders over $75 ship free.
Total: $23.58

Metro #7UPS Specifications

  • Item: Wire Shelf Post
  • Wire Shelf Adjustment Type: Split Sleeve
  • Color: Silver
  • Material: Stainless Steel
  • Wire Shelving Finish: Stainless Steel
  • Leveling Feet Included: No
  • Overall Height: 7 in
  • Post Height: 6 3/4 in
  • Wire Shelving Material: Stainless Steel
  • Standards: NSF
  • Overall Width: 1 in
  • For Use With: Metro Super Erecta Shelving
  • Post Width: 1 in
  • Finish: Stainless Steel
  • Height: 7"
  • Number of Pieces: 1
  • Shelf Adjustment Type: Split Sleeve
  • Resistance Properties: Corrosion-Resistant
  • Includes Leveling Feet: No
  • Shelf Adjustment Increments: 1 in
  • Mobility: Stationary
  • Mounting Hardware Required: Yes
  • Includes Mounting Hardware: No
  • Recommended Environments: Dry, Harsh, Wet
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Shelf Post, Wire Shelving Material Stainless Steel, Post Height 6 3/4 in, Post Width 1 in, Wire Shelf Adjustment Type Split Sleeve, Leveling Feet Included No, Color Silver, Stainless Steel Wire Shelving Finish, For Use With Metro Super Erecta Shelving

Reviews of Metro #7UPS