KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelving, W30, D18, Polymer, PK4

METRO| Zoro #: G1767333| Mfr #: MQ1830G

$333.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Item: Open Grid Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767333 Mfr #: MQ1830G
Width: 30"Item: Open Grid Shelf
Adjustment Type: Split SleeveDepth: 18"
Capacity: 800 lb.Material: steel
Country of Origin (subject to change): Mexico

Description

Open Grid Shelf, Material Steel, Depth 18 In., Width 30 In., Capacity 800 lb., Adjustment Type Split Sleeve, Package Quantity 4

Reviews