Wire Shelving, W36, D18, Polymer, PK4

METRO| Zoro #: G0918933| Mfr #: MQ1836G

$194.85 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0918933 Mfr #: MQ1836G
Material: SteelItem: Open Grid Shelf
Width: 36"Depth: 18"
Adjustment Type: Split SleeveCapacity: 800 lb.
Country of Origin (subject to change): Mexico

Product Description

Open Grid Shelf, Material Steel, Depth 18 In., Width 36 In., Capacity 800 lb., Adjustment Type Split Sleeve, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.