Wire Shelving, W36, D24, Polymer, PK4

METRO| Zoro #: G0300167| Mfr #: MQ2436G

$214.45 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0300167 Mfr #: MQ2436G
Material: SteelItem: Open Grid Shelf
Width: 36"Depth: 24"
Capacity: 800 lb.Adjustment Type: Split Sleeve
Country of Origin (subject to change): Mexico

Product Description

Open Grid Shelf, Material Steel, Depth 24 In., Width 36 In., Capacity 800 lb., Adjustment Type Split Sleeve, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.