Wire Shelving, W48, D24, Polymer, PK4

METRO| Zoro #: G2263624| Mfr #: MQ2448G

$316.13 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Open Grid Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263624 Mfr #: MQ2448G
Width: 48"Item: Open Grid Shelf
Adjustment Type: Split SleeveDepth: 24"
Capacity: 800 lb.Material: steel
Country of Origin (subject to change): Mexico

Description

Open Grid Shelf, Material Steel, Depth 24 In., Width 48 In., Capacity 800 lb., Adjustment Type Split Sleeve, Package Quantity 4

Reviews