Metro
Plastic Shelf, Ventilated Style, 18 in D, 54 in W, 1 13/16 in H, Taupe/Blue
Mfr # MQ1854G
Zoro # G2318705
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Ventilated
- Overall Width 18 in
- Overall Depth 54 in
- Overall Height 3 7/16 in
- Material Antimicrobial Polymer/Steel
Explore More Products
- METRO Shelf Plastic Industrial Shelving (5) 5Q567G3
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue MX1842G
- METRO Plastic Shelf, Solid Style, 24 in D, 36 in W, 1 7/8 in H, Taupe/Blue MX2436F-4
- METRO Shelf Plastic Industrial Shelving (5) 5Q557G3
- METRO Plastic Industrial Shelving X526GX3
- METRO Plastic Shelf, Open Style, 18 in D, 72 in W, 1 7/8 in H, Taupe/Blue MX1872G
- METRO Plastic Industrial Shelving AX536GX3
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 36 in W, 27 in H, 2 Shelves, Black S3616B
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 96 in W, 27 in H, 2 Shelves, Black S9616B
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System MDS6624X4
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 51 in H, 3 Shelves, Black ST6624x3
- Metro Plastic Shelving