Wire Shelving, W54, D24, Polymer, PK4

METRO| Zoro #: G0883653| Mfr #: MQ2454G

$396.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Capacity: 600 lb.
Depth: 24"
Item: Open Grid Shelf
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0883653 Mfr #: MQ2454G
Material: steelItem: Open Grid Shelf
Width: 54"Depth: 24"
Capacity: 600 lb.Adjustment Type: Split Sleeve
Country of Origin (subject to change): Mexico

Product Description

Open Grid Shelf, Material Steel, Depth 24 In., Width 54 In., Capacity 600 lb., Adjustment Type Split Sleeve, Package Quantity 4

Product Reviews