Wire Shelving, W60, D18, Polymer, PK4

METRO| Zoro #: G0279377| Mfr #: MQ1860G

$257.16 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Item: Open Grid Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279377 Mfr #: MQ1860G
Width: 60"Item: Open Grid Shelf
Adjustment Type: Split SleeveDepth: 18"
Capacity: 600 lb.Material: steel
Country of Origin (subject to change): Mexico

Description

Open Grid Shelf, Material Steel, Width 60 In., Depth 18 In., Shelf Capacity 600 lb., Package Quantity 4

Reviews