KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelving, W60, D24, Polymer, PK4

METRO| Zoro #: G0735201| Mfr #: MQ2460G

$310.63 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Item: Open Grid Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735201 Mfr #: MQ2460G
Width: 60"Item: Open Grid Shelf
Adjustment Type: Split SleeveDepth: 24"
Capacity: 600 lb.Material: steel
Country of Origin (subject to change): Mexico

Description

Open Grid Shelf, Material Steel, Width 60 In., Depth 24 In., Shelf Capacity 600 lb., Package Quantity 4

Reviews