KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelving, W72, D24, Polymer, PK4

METRO| Zoro #: G0596714| Mfr #: MQ2472G

$759.81 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Item: Open Grid Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596714 Mfr #: MQ2472G
Width: 72"Item: Open Grid Shelf
Adjustment Type: Split SleeveDepth: 24"
Capacity: 600 lb.Material: steel
Country of Origin (subject to change): Mexico

Description

Open Grid Shelf, Material Steel, Depth 24 In., Width 72 In., Capacity 600 lb., Adjustment Type Split Sleeve, Package Quantity 4

Reviews