Metro
Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome
Mfr # SW31C-1-1836
Zoro # G1286546
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Height 14"
- Material Steel
- Number of Shelves 1
- Color Silver
Explore More Products
- METRO Wire Shelf, 18"D x 36"W x 34"H, 2 Shelves, Chrome SW33C-2-1836
- METRO Wire Shelf, 24"D x 48"W x 14"H, Chrome SW51C-1-2448
- METRO Wire Shelf, 24"D x 36"W x 14"H, 1 Shelf, Chrome SW51C-1-2436
- METRO SW41C Super Erecta Chrome Single Level Post-Type Wall Mount End Unit for 21in Deep Shelf, 2PK 461SW41C
- METRO AW21C Super Erecta Chrome Single Level Post-Type Wall Mount Mid Unit for 14in Deep Shelf 461AW21C
- METRO AW36C Super Erecta Chrome Four Level Post-Type Wall Mount Mid Unit for 18in Deep Shelf 461AW36C
- INTERNATIONAL CONCEPTS Wall Shelf Unit with Storage, Unfinished SH-150
- ALATERRE FURNITURE Coventry Over Toilet Open Shelving Unit with Left and Right Side Shelves, Bath Tall Storage Shelf ANCT724WH
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver 2HFZ9
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver WS-KD-36-GR
- AMGOOD 14in X 72in Stainless Steel Wall Mount Shelf Square Edge AMG WS-SQ-1472
- Metro Wall Shelving