Industrial Wall Shelving, Chrome

METRO| Zoro #: G2460132| Mfr #: SW33C-2-1836

$345.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Chrome
Number of Shelves: 2
Height: 34"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460132 Mfr #: SW33C-2-1836
Color: ChromeNumber of Shelves: 2
Height: 34"Shelf Capacity: 250 lb.
Width: 36"Includes: (2) Shelves
Material: Stainless SteelStandards: NSF, ISO 9001-9002
Finish: Chrome platedDepth: 18"
Item: Wire ShelfShelf Adjustments: 1" Increments
Country of Origin (subject to change): Multiple

Description

Wire Wall Shelf, Ventilated, Overall Width 36 In., Overall Depth 18 In., Overall Height 34 In., Shelving Material Stainless Steel, Shelving Gauge 18, No. of Shelves 2, Shelf Capacity 250 lb., Finish - Shelving and Racks Stainless Steel, Color Silver, Standards NSF, ISO 9001-9002, Includes (2) Shelves, Shelf Adjustments 1 In.

Reviews