Metropolitan
32-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished chrome
Mfr # DR714301
Zoro # G0298147
Free Shipping & Returns
$105.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Type Traditional
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Chrome
Explore More Products
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass DR714127
- METROPOLITAN 32-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze DR714305
- METROPOLITAN 20-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Nickel DR714186
- METROPOLITAN 26-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Nickel DR714246
- METROPOLITAN 38-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze DR714365
- METROPOLITAN 14-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze DR714125
- METROPOLITAN 34-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Nickel DR714326
- METROPOLITAN 34-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass DR714327
- KOHLER 14-7/16" L, Purist, Metal, Purist 12" Grab Bar 11891-BV
- MOEN 32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel 8732
- SAFE-ER-GRIP SUCTN CUP GRAB BAR 11.5"" S40524
- Metropolitan Bathroom Safety Bars and Chairs