HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bag, 2-Ply, Paper, 8 oz., PK5

METROVAC| Zoro #: G0841163| Mfr #: DVP-26RP

$4.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 4"
Item: Bag
Reusable: Non-reusable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841163 Mfr #: DVP-26RP
Length: 4"Item: Bag
Reusable: Non-reusableFor Use With: Mfr. No. VM12500
Width: 4"Material: Paper
Height: 4"Bag Type: 2-ply
Country of Origin (subject to change): China

Description

Replacement Bag, For Use With G2060825, Package Quantity 5

Reviews