METROVAC 120V Portable Blower Fan

METROVAC| Zoro #: G1909232| Mfr #: B-3IND

$205.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120vAmps: 9.5Overall Width: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909232 Mfr #: B-3IND
Voltage: 120vAmps: 9.5
Overall Width: 7"Includes: Flexible 1-1/2" x 10 ft. Hose, Neoprene Blower/Nozzle, Foam Filter
Standards: UL/cUL Listed, OSHACFM High: 180
Item: Automotive DryerPivoting: No
Hz: 60Number of Speeds: 1
Overall Length: 11-1/2"Housing Color: Sturdy All Steel
Number of Conductors: 3Overall Height: 7"
Power Cord Length: 12 ft.Motor HP: 4
Country of Origin (subject to change): United States

Description

Automotive Dryer, Pivoting No, Number of Speeds 1, CFM High 180, Voltage 120V, Hz 60, Amps 9.5, Motor HP 4, Overall Height 7 In., Overall Width 7 In., Overall Length 11-1/2 In., Housing Color Sturdy All Steel, Power Cord Length 12 ft., Number of Conductors 3, Standards UL/cUL Listed, OSHA , Includes Flexible 1-1/2 In. x 10 ft. Hose, Neoprene Blower/Nozzle, Foam Filter, Blower Application Automotive, Airflow Direction Horizontal, Vertical, Number of Power Outlets 0

Reviews