Critical Area Vacuums, 70 cfm, 3/4 HP

METROVAC| Zoro #: G1373976| Mfr #: ED-500

$69.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item:
Filter Type: HEPA
Height: 7-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373976 Mfr #: ED-500
Item: Filter Type: HEPA
Height: 7-1/2"Width: 4"
Voltage: 110Sound Level dBA: 75 dBA
Amps: 4.5Includes:
Vacuum Filter: No FilterLength: 6-3/4"
Vacuum Product Grouping: Critical Area VacuumsPower Cord Length: 12 ft.
Peak HP: 3/4 HPNet Weight:
Series: IndustrialAir Flow: 70 cfm
Number of Motor Stages: 1Standards:
Tank Material: SteelCountry of Origin (subject to change): United States

Description

Computer/Electronics Duster, Peak HP 3/4 HP, Industrial Series, Air Flow 70 cfm, Amps 4.5, Voltage 110, Tank Material Steel, Number of Motor Stages 1, Power Cord Length 12 ft., Sound Level dBA 75 dBA, Filter Type HEPA, No Filter Vacuum Filter, Net Weight 2.7 lb., Height 7-1/2 In., Width 4 In., Length 6-3/4 In., Includes 7/8 In. Air Concentrator, Air Flare, 4-Piece Micro Cleaning Tool Kit., Standards UL

Reviews