Metrovac
MetroVac Vac 'N' Go 500-Watt Hi-Performance Hand Vac
Mfr # VM4B500
Zoro # G0501295
$151.85
16% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Vacuum Filtration Type Standard
- Weight 2.7 lb
- Vacuum Collection Type Disposable Bag
- Includes Pik-All Nozzle, (2) Disposable Bags, Dust Brush, Crevice Tool
Explore More Products
- METROVAC DataVac® Pro Series & Micro Cleaning Tools Tech Vacuum/Blower Duster MDV-1BA
- METROVAC Pro Series 1.7-HP, 2-Speed Motor Toner Capable Vac/Blow w/Case MDV-3TCA
- METROVAC MetroVac 120VAC ESD Safe Vacuum/Blower Hepa Filter DV-3ESD1
- METROVAC MetroVac Portable 500 Watt Anti-Static Vacuum/Blower MDV-1ESD
- METROVAC Evolution 500 Watt Portable Hand Vac With Turbo Brush VM6SB500T
- METROVAC Lightweight Electric Broom Converts to a Hand Vacuum 500 Watts ES-109T
- METROVAC Car Vacuum, Hose L 5, 30 ft, Commercial 112-583523
- METROVAC Metrovac MDV-3TCA Datavac Pro Series Vacuum/Blower 117-123958
- METROVAC MetroVac Evolution 500 Watt Hand Vac with Hose and Tools VM6SB500
- BOBSWEEP bObsweep Pro Robot Vacuum Cleaner, Steel SJP110020
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum 0930-22HD, 0880-20
- Metrovac Portable Vacuums