Metrovac
Air Force Blaster Sidekick Industrial High Speed Blower
Mfr # SK-1-IND
Zoro # G1273447
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Airflow Direction Horizontal, Vertical
- Blower Application Automotive
- Includes (2) Mounting Hooks, Air Flare, Blower Nozzle, Shoulder Strap
- Pivoting No
- CFM High 80 cfm
Explore More Products
- METROVAC MetroVac 4 Horse Power High Speed Air Force Blower Industrial B-3IND
- METROVAC High Powered Master Blaster Blower with 30 Ft. Hose, Wheels MB-3CDSWB-30
- DRI-EAZ Portable Blower Fan, 115V, 2041 cfm, Blue F174-BLU
- DRI-EAZ Extension Duct, Use w/ 5UNZ4 F405
- AIR KING Portable Blower Fan, 120V, 350 cfm, Gray 9555
- DAYTON Portable Blower, 1 HP, 120 V, 3 speed 4XLE2
- DRI-EAZ Airmover, 885 cfm, 15 ft, 1/4 hp 125470
- TPI INDUSTRIAL Port. Blower, 36"DIR, 120V, 1/3HP, Blk, Poly PBX 36-D
- DRI-EAZ Carpet/Floor Dryer, Variable Speed, 115V F505
- TPI COMMERCIAL Portable Blower, 36" Direct Drive, 120V, CPB36-D
- TPI COMMERCIAL Portable Blower, 42" Belt Drive, 120V, St CPB42-B
- Metrovac Portable Blowers