METROVAC 120VAC Portable Vacuum/Blower

METROVAC| Zoro #: G2060825| Mfr #: VM12500

$94.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2060825 Mfr #: VM12500
Power Cord Length: 12 ft.Item: Portable Vacuum/Blower
Peak HP: 0.75Voltage: 120VAC
Includes: Extension Wand, Flexible Hose, Pik-All Nozzle, Dust Brush, Crevice Tool, Inflator Adaptor, Shoulder Strap, 6 Disposable Paper BagSound Level dBA: 75 dBA
Hose Dia.: 1-1/4"Series: Industrial
Hose Length: 19"Vacuum Filter: Bag
Vacuum Product Grouping: Handheld VacuumsFilter Type: Standard
Standards: UL Listed/C-UL ListedVacuum Capacity: 1/4 gal.
Bag Type: PaperWarranty: 1 yr. Limited
Air Flow: 70 cfmNet Weight: 6.25 lb.
Width: 4"Amps: 4.5
Length: 16-1/2"Hz: 60
Tank Material: SteelStatic Pressure: 60"
Height: 5-1/2"Country of Origin (subject to change): United States

Product Description

Vacuum/Blower, Portable, Peak HP 0.75, Amps @ 120V 4.5, 60 Hz, Static Pressure 60 In., 70 CFM, Tank Orifice 1.25 In., Tank Type Steel, Hose Dimensions 19 In X 1.25 In, Length 16.5 In., Width 4 In., Height 5.5 In., Paper Bag Filter, Power Cord Length 12 Ft., Net Weight 3.5 Lb., Standards UL / CUL, Includes Extension Wand, Flexible Hose, Pik-All Nozzle, Dust Brush, Crevice Tool, Inflator Adaptor, Shoulder Strap, 6 Disposable Paper Bags.

Product Reviews

Save 15%. Sign up for Z-mail.