METROVAC 120VAC ESD Safe Vacuum/Blower

METROVAC| Zoro #: G0444927| Mfr #: DV-3ESD1

$349.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0444927 Mfr #: DV-3ESD1
Voltage: 120VACSound Level dBA: 75 dBA
Series: IndustrialIncludes: Anti-Static Stretch Hose, Crevice Tool, Dust Brush, Grounding Wrist Strap, Shoulder Strap, 5 Disposable Bags.
Width: 7"Hose Length: 3 to 6 ft.
Length: 7"Net Weight: 9 lb.
Item: ESD Safe Vacuum/BlowerAmps: 7.5
Standards: UL Listed/C-UL ListedHeight: 17"
Tank Material: SteelStatic Pressure: 85"
Peak HP: 1-45/64 HPVacuum Filter: No Filter
Hz: 60Vacuum Product Grouping: Critical Area Vacuums
Filter Type: HEPAVacuum Capacity: 1/4 gal.
Air Flow: 100 cfmPower Cord Length: 12 ft.
Country of Origin (subject to change): United States

Product Description

ESD Safe Vacuum/Blower, Peak HP 1-45/64 HP, Vacuum Capacity 1/4 gal., Industrial Series, Air Flow 100 cfm, Amps 7.5, Static Pressure 85 In., Voltage 120VAC, Tank Material Steel, Hose Length 3 to 6 ft., Power Cord Length 12 ft., Sound Level dBA 75 dBA, Filter Type HEPA, No Filter Vacuum Filter, Net Weight 9 lb., Hz 60, Height 17 In., Width 7 In., Length 7 In., Includes Anti-Static Stretch Hose, Crevice Tool, Dust Brush, Grounding Wrist Strap, Shoulder Strap, 5 Disposable Bags.
Save 15%. Sign up for Z-mail.