METROVAC 120VAC Portable Vacuum/Blower

METROVAC| Zoro #: G0919143| Mfr #: VNB-72B

$185.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0919143 Mfr #: VNB-72B
Series: IndustrialVoltage: 120VAC
Sound Level dBA: 75 dBAIncludes: Dual Power Unit, Flexible Hose, 2 tp 20" Extension Wands, Pik-All Nozzle, Crevice Tool, Inflator Adaptor, Shoulder Strap
Hose Length: 3 ft.Length: 17"
Net Weight: 8.5 lb.Item: Portable Vacuum/Blower
Amps: 7.5Standards: UL Listed/C-UL Listed
Height: 7"Tank Material: Steel
Hose Dia.: 1-1/2"Static Pressure: 80"
Bag Type: ClothPeak HP: 1.7
Vacuum Filter: FoamHz: 60
Vacuum Product Grouping: Handheld VacuumsFilter Type: Standard
Vacuum Capacity: 1/4 gal.Air Flow: 100 cfm
Power Cord Length: 12 ft.Width: 7"
Country of Origin (subject to change): United States

Product Description

Vacuum/Blower, Portable, Peak HP 1.7, Amps @ 120V 7.5, 60 Hz, Static Pressure 85 In., 100 CFM, Tank Orifice 1.25 In., Tank Type Steel, Hose Dimensions 3Ft X 1.25 In, Length 17 In., Width 7 In., Height 7 In., Cloth Bag Filter, Net Weight 8 Lb., Standards UL / CUL, Includes Dual Power Unit, Flexible Hose, 2-20 In Extension Wands, Pik-All Nozzle, Crevice Tool, Inflator Adaptor, Shoulder Strap,12 In. Power Cord

Product Reviews

Save 15%. Sign up for Z-mail.