Mfg Tray
Stack & Nest Storage Container, 0.4 gal, 9-3/4 in L, 6-1/8 in W, 2-1/8 in H, Black
Mfr # 9221085118
Zoro # G8543692
product price: $13.59
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2-1/8 in
- Overall Length 9-3/4 in
- Overall Width 6-1/8 in
- Type Nesting
- Volume Capacity 0.4 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Mfg Tray
- MFR # 9221085118
- Zoro # G8543692
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 2-1/8 in |
Overall Length | 9-3/4 in |
Overall Width | 6-1/8 in |
Inside Length | 8-7/8 in |
Inside Height | 2 in |
Inside Width | 5-1/4 in |
Details
Type | Nesting |
Volume Capacity | 0.4 gal |
Material | Fiberglass Reinforced Composite |
Color | Black |
Item | Stack & Nest Storage Container |
For Use With | Mfr No. 9221185136 |
Stacking Capacity | 2,500 lbs |
Stackable | Yes |
Nestable | Yes |
Weight Capacity | 150 lbs |
Shape | Rectangle |
Series | 922108 |
Resistant To | Alkaline Solutions, Cutting Oils, Detergents, Mild Acids |
Maximum Operating Temperature | 250 Degrees F |
Container Wall Type | Solid |
Minimum Operating Temperature | -60 Degrees F |
Compatible Lid Number | Mfr. No. 9221185136 |
NSF Certified | No |
Description
Nesting Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Fiberglass Reinforced Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Black, Nestable Yes, Overall Height 2 1/8 in, Overall Length 9 3/4 in, Overall Width 6 1/8 in, Resistant To Alkaline Solutions, Cutting Oils, Detergents, Mild Acids, Stackable Yes, Stacking Capacity 2,500 lb, Volume Capacity 0.4 gal, Weight Capacity 150 lb, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPE3)
- MADISON Tape Level Indicator, 30.50In, SS Stem (TL4570-10365)
- FATH Hammer Bolt, Fath, 45 Series, PK4 (096HK1030M0820)
- ORBIS Green Attached Lid Container, Plastic (FP182 GREEN)
- MFG TRAY Molded Fiberglass Nest and Stack Tote 780008 with Wire - 42-1/2" x 20" x 14-1/4", Yellow (7800085126W)
- MFG TRAY Stack & Nest Storage Container, 9 gal, 25-1/4 in L, 18 in W, 6 in H, Gray (7808085172)
- MFG TRAY Stack & Nest Storage Container, 0.9 gal, 12-3/8 in L, 9-3/4 in W, 2-1/8 in H, White (9301085269)
- MFG TRAY Stack & Nest Storage Container, 9 gal, 25-1/4 in L, 18 in W, 6 in H, Red (7808085280)
- MFG TRAY Stackable Storage Container, 1.3 gal, 18-3/4 in L, 11-7/8 in W, 1-3/4 in H, Gray (8040085136)
- MFG TRAY Stack & Nest Storage Container, 6.2 gal, 20-1/2 in L, 12-7/8 in W, 8 in H, Gray (780408)
- ORBIS Straight Wall Stackable Storage Container, 3.6 gal, 12 in L, 15 in W, 7-1/2 in H, Green, Plastic (NSO1215-7 GREEN)
- CORTECH Stack & Nest Property Storage Container, 11.2 gal, 23 in L, 17-1/2 in W, 8-1/2 in H, Gray (3825)