Mi-T-M
4400 Watt Portable Generator, 5.7 gal., Gasoline
- Zoro #: G5209891
- Mfr #: GEN-5000-0MK0
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Generator Rated Watts: 4400
- Generator Fuel Type: Gasoline
- Surge Watts: 5000
- Generator Engine Brand: Kohler
- Generator Voltage: 120/240VAC
- Width: 19-3/4"
- Engine HP: 9.0
- Generator Amps: 36.7/18.3
$1,761.09
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Ships from United States
Subtotal: $1,761.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mi-T-M #GEN-5000-0MK0 Specifications
- Zoro #: G5209891
- Mfr #: GEN-5000-0MK0
- Generator Rated Watts: 4400
- Generator Fuel Type: Gasoline
- Surge Watts: 5000
- Generator Engine Brand: Kohler
- Generator Voltage: 120/240VAC
- Width: 19-3/4"
- Engine HP: 9.0
- Generator Amps: 36.7/18.3
- Generator Starter Type: Recoil
- Run Time Hour Meter: No
- Generator Outlets: 5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Locking Receptacle (1), L14-20R 120/240VAC Locking Receptacle (1)
- Wheel Kit Included: No
- Engine Displacement: 277cc
- Parallel Configuration Capable: No
- CARB Compliant: Yes
- Run Time @ Full Load: 6.8 hr.
- Full Power Switch: Yes
- Low Oil Shut Down: Yes
- Fuel Tank Capacity: 5.7 gal.
- Generator Run Time @ 1/2 Load: 11.2 hr.
- Length: 29"
- Generator Height: 22-1/2"
- Item: Portable Generator
- Engine Alternator: Brushless
- Circuit Breaker: Yes
- Air Cleaner Type: Foam
- Cylinder Material: Cast Iron
- Standards: CSA
- Portable Generator Technology: Conventional
- Sound Level dB: 73.8
- Includes: Fuel shut-off valve
- Run Time @ 1/2 Load: 11.2 hr.
- Length (Straight Wireway): 29 in
- Country of Origin (subject to change): United States
Description
Portable Generator, Conventional, Gasoline, Generator Rated Watts 4,400 W, Surge Watts 5,000 W, 120/240V AC, Generator Amps 41.7/20.8, Generator Engine Brand Kohler, Generator Starter Type Recoil, Generator Outlets 5-20R 120V AC 20A GFCI Duplex, L14-20R 120/240V AC 20A Locking, L5-30R 120V AC 30A Locking, CARB Compliant Yes, Circuit Breaker Yes, Brushless Engine Alternator, Engine Displacement 277 cc, Engine HP 9 hp, Sound Level dB 74 dBA, Parallel Configuration Capable No
Reviews of Mi-T-M #GEN-5000-0MK0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MI-T-M 7000 Watt Portable Generator, 6.6 gal., Gasoline GEN-8000-0MME
- MI-T-M 69000 Watt Portable Generator, 7.3 gal., Gasoline GEN-8000-0MKE
- MI-T-M 5000 Watt Portable Generator, 2.6 gal., Diesel GEN-6000-0MKD
- MI-T-M 6900 Watt Portable Generator, 7.3 gal., Gasoline GEN-8000-0MK0
- MI-T-M 6500 Watt Portable Generator, 7.3 gal., Gasoline GEN-7500-0MHE
- MI-T-M 2450 Watt Portable Generator, 2.6 gal., Gasoline GEN-3000-1MH0
- POWERMATE PM2000i INVERTER 50ST/CSA P0080501
- SPORTSMAN SERIES Propane 7000 Watt Generator GEN7000LP
- GENERAC GP2500i Inverter, 50 ST/CSA 8250
- ECOFLOW DELTA Max 2000 + DELTA Max Extra Battery 160W DELTAMax2000USEB162
- EQUIP SOURCE Lifan Power USA ES8100E, 7500 Watts, Portable Generator, Gasoline, Electric/Recoil Start, 120/240V ES8100E
- Mi-T-M Portable Generators