Mi-T-M

6900 Watt Portable Generator, 7.3 gal., Gasoline

Hover or click to zoom Tap to zoom
Key Features
  • Generator Rated Watts: 6900
  • Generator Fuel Type: Gasoline
  • Surge Watts: 8000
  • Generator Engine Brand: Kohler
  • Generator Voltage: 120/240VAC
  • Width: 24-2/5"
  • Engine HP: 14.0
  • Generator Amps: 57.5/28.75
See full product details
$2,719.59
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents