Skip to Main Content
customer-service Help
Mi-T-M

6900 Watt Portable Generator, Gasoline

Mi-T-M 6900 Watt Portable Generator,  Gasoline GEN-8000-0MSE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,838.43
  • Generator Rated Watts: 6900
  • Generator Fuel Type: Gasoline
  • Surge Watts: 8000
See full product details
Out of Stock
Total: $2,838.43

Mi-T-M #GEN-8000-0MSE Specifications

  • Generator Rated Watts: 6900
  • Generator Fuel Type: Gasoline
  • Surge Watts: 8000
  • Generator Voltage: 120/240VAC
  • Generator Starter Type: Electric
  • Item: Portable Generator
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Generator,13.5 HP,404cc Subaru Ohc,8000W

Restrictions and Compliance

  • Hazardous material

Reviews of Mi-T-M #GEN-8000-0MSE