KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4000 psi 3.4 gpm Cold Water Gas Pressure Washer

MI-T-M| Zoro #: G2467455| Mfr #: GC-4000-0MMB

$1016.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 40"
Usable Hours per Week: 10 to 20
Operating Pressure: 4000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467455 Mfr #: GC-4000-0MMB
Length: 40"Usable Hours per Week: 10 to 20
Operating Pressure: 4000 psiEngine Brand: Mi-T-M
Water Output Temp.: 125 Degrees FIncludes: Hose and Nozzles
Net Weight: 142 lb.Pump Type: Crankshaft
HP: 13.5Width: 22-1/2"
Pressure Washer Water Type: ColdHeight: 24-1/2"
Pressure Washer Style: CartHose Dimensions: 3/8" x 50 ft.
Pump Drive: DirectDetergent Injection System: Yes
Power Type: GasPiston Material: Solid Ceramic
Standards: UL 1776Pressure Washer Flow Rate: 3.4 gpm
Engine Displacement: 420ccItem: Pressure Washer
Starter Type: RecoilCountry of Origin (subject to change): United States

Description

Pressure Washer, Industrial Duty, 4000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.4 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 420cc, 13.5 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 In. X 50 ft., Water Output Temp. 125 Degrees F, Includes Hose and Nozzles

Restrictions and Compliance

*3: Hazardous material

Reviews