3000 psi 3.5 gpm Cold Water Gas Pressure Washer

MI-T-M| Zoro #: G1611644| Mfr #: GC-3004-4MGH

$1845.57 /ea

This item ships free. Details.Standard ground shipping.
Pressure Washer Style: CartPump Type: CrankshaftPiston Material: Solid Ceramic
Save 15%. Sign up for Z-mail.


Zoro #: G1611644 Mfr #: GC-3004-4MGH
Pressure Washer Style: CartPump Type: Crankshaft
Piston Material: Solid CeramicHose Dimensions: 3/8" x 50 ft.
Power Type: GasItem: Pressure Washer
Pump Drive: BeltStarter Type: Recoil
Operating Pressure: 3000 psiWidth: 35-1/2"
Engine Brand: HondaDetergent Injection System: No
Engine Displacement: 389ccUsable Hours per Week: 20+
HP: 13.0Net Weight: 216 lb.
Pressure Washer Flow Rate: 3.5 gpmIncludes: Hose, Trigger Gun, 36" Wand with 0, 15, 25, 40 Degrees Quick Connect Spray Nozzles and Chemical Nozzle
Length: 48-1/2"Pressure Washer Water Type: Cold
Height: 30-1/2"Country of Origin (subject to change): United States


Pressure Washer, Heavy Duty (2800 to 3299 psi), 3000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.5 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 389cc, 13.0 HP, Detergent Injection System No, Pump Type Crankshaft, Pump Drive Belt, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft.

Restrictions and Compliance

*3: Hazardous material