KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3000 psi 3.5 gpm Hot Water Gas Pressure Washer

MI-T-M| Zoro #: G1463682| Mfr #: GH-3004-0EGH

$4788.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hose Dimensions: 3/8" x 50 ft.
Engine Displacement: 389cc
Pressure Washer Style: Cart
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463682 Mfr #: GH-3004-0EGH
Hose Dimensions: 3/8" x 50 ft.Engine Displacement: 389cc
Pressure Washer Style: CartHP: 13.0
Net Weight: 428 lb.Height: 41"
Engine Brand: HondaLength: 43"
Usable Hours per Week: 20+Power Type: Gas
Starter Type: ElectricIncludes: Hose, Trigger Gun, Patented Trouble-free EMF (Electro Magnetic Firing) System Battery, Generator, Heavy duty Frame and Roll Cage, GX Engine, 36" Insulated Dual Wand, 15 Degrees High Pressure Spray Nozzle and Fixed Chemical Nozzle
Pump Drive: DirectWater Output Temp.: 200 Degrees F
Piston Material: Solid CeramicPump Type: Crankshaft
Burner Fuel: No. 1 or No. 2 Fuel Oil, Diesel, KeroseneOperating Pressure: 3000 psi
Item: Pressure WasherPressure Washer Water Type: Hot
Pressure Washer Flow Rate: 3.5 gpmDetergent Injection System: Yes
Width: 30"Country of Origin (subject to change): United States

Description

Pressure Washer, Heavy Duty, 3000 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.5 gpm, Engine Brand Honda, Starter Type Electric, Engine Displacement 389cc, 13.0 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel No. 1 or No. 2 Fuel Oil, Diesel, Kerosene, Water Output Temp. 200 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews