KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3500 psi 3.3 gpm Hot Water Gas Pressure Washer

MI-T-M| Zoro #: G1821041| Mfr #: GH-3504-0EGH

$4353.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Engine Brand: Honda
Height: 41"
HP: 13.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821041 Mfr #: GH-3504-0EGH
Engine Brand: HondaHeight: 41"
HP: 13.0Width: 30"
Hose Dimensions: 3/8" x 50 ft.Piston Material: Solid Ceramic
Burner Fuel: No. 1 or No. 2 Fuel Oil, Diesel, KeroseneIncludes: Patented Trouble-free EMF (Electro Magnetic Firing) System Battery, Generator, Heavy duty Frame and Roll Cage, OHV Engine, 36" Insulated Dual Wand, 15 Degrees High Pressure Spray Nozzle and Fixed Chemical Nozzle
Net Weight: 428 lb.Length: 43"
Usable Hours per Week: 20+Detergent Injection System: Yes
Starter Type: ElectricPressure Washer Water Type: Hot
Engine Displacement: 389ccPump Type: Crankshaft
Water Output Temp.: 200 Degrees FPower Type: Gas
Pump Drive: DirectOperating Pressure: 3500 psi
Pressure Washer Flow Rate: 3.3 gpmPressure Washer Style: Cart
Item: Pressure WasherCountry of Origin (subject to change): United States

Description

Pressure Washer, Industrial Duty, 3500 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.3 gpm, Engine Brand Honda, Starter Type Electric, Engine Displacement 389cc, 13.0 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel No. 1 or No. 2 Fuel Oil, Diesel, Kerosene, Water Output Temp. 200 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews