KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3500 psi 3.7 gpm Cold Water Gas Pressure Washer

MI-T-M| Zoro #: G1117295| Mfr #: GC-3504-4MGH

$2970.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pressure Washer Water Type: Cold
Length: 48-1/2"
Warranty: 2ACD6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117295 Mfr #: GC-3504-4MGH
Pressure Washer Water Type: ColdLength: 48-1/2"
Warranty: 2ACD6Usable Hours per Week: 20+
Operating Pressure: 3500 psiIncludes: Hose, Trigger Gun, 36" Wand with 0, 15, 25, 40 Degrees Quick Connect Spray Nozzles and Chemical Nozzle
Net Weight: 216 lb.Pump Type: Crankshaft
HP: 13.0Engine Displacement: 389cc
Width: 35-1/2"Engine Brand: Honda
Height: 30-1/2"Pressure Washer Style: Cart
Hose Dimensions: 3/8" x 50 ft.Pump Drive: Belt
Detergent Injection System: NoPower Type: Gas
Piston Material: Solid CeramicPressure Washer Flow Rate: 3.7 gpm
Item: Pressure WasherStarter Type: Recoil
Country of Origin (subject to change): United States

Description

Pressure Washer, Industrial Duty, 3500 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.7 gpm, Engine Brand Honda, Starter Type Recoil, Engine Displacement 389cc, 13.0 HP, Detergent Injection System No, Pump Type Crankshaft, Pump Drive Belt, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Includes Hose, Trigger Gun, 36 In. Wand with 0, 15, 25, 40 Degrees Quick Connect Spray Nozzles and Chemical Nozzle

Restrictions and Compliance

*3: Hazardous material

Reviews