KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4000 psi 3.5 gpm Cold Water Gas Pressure Washer

MI-T-M| Zoro #: G0840944| Mfr #: GC-4000-0MHB

$1483.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 22-1/2"
Starter Type: Recoil
Standards: UL 1776
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0840944 Mfr #: GC-4000-0MHB
Width: 22-1/2"Starter Type: Recoil
Standards: UL 1776Operating Pressure: 4000 psi
Pressure Washer Flow Rate: 3.5 gpmHose Dimensions: 3/8" x 50 ft.
Water Output Temp.: 125 Degrees FHeight: 24-1/2"
HP: 13.0Item: Pressure Washer
Engine Displacement: 389ccIncludes: Hose and Nozzles
Pump Drive: DirectPiston Material: Solid Ceramic
Length: 40"Pressure Washer Style: Cart
Pump Type: CrankshaftUsable Hours per Week: 10 to 20
Engine Brand: HondaPower Type: Gas
Net Weight: 142 lb.Detergent Injection System: Yes
Pressure Washer Water Type: ColdCountry of Origin (subject to change): United States

Description

Pressure Washer, Cold Water, Operating Pressure 4000 psi, Engine Size 389cc, Engine Brand HONDA, Flow Rate 3.5 gpm, Fuel Type Gas, 13 HP, Duty Rating Light to Medium, Height 24-1/2 In., Width 22-1/2 In., Length 40 In., Hose Dimensions 3/8 In. X 50 ft., Usable Hours per Week 10 to 20, Pump Drive Direct, Pump Type Crankshaft, Water Output Temp. 125 Degrees F, Starter Type Recoil, Piston Material Solid Ceramic, Net Weight 142 lb., Includes Hose and Nozzles, Standards UL 1776

Restrictions and Compliance

*3: Hazardous material

Reviews